Motion
TLB4040-3.1875-SS

PCI
TLB4040-3.1875-SS

Taper Lock Bushing - 4040 Series, 3-3/16 in Bore, 3/4 x 3/8 in Keyway, 300 Stainless Steel Material
MI ITEM #07148333
MFR #TLB4040-3.1875-SS
Price$3,199.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TLB4040-3.1875-SS

Taper Lock Bushing - 4040 Series, 3-3/16 in Bore, 3/4 x 3/8 in Keyway, 300 Stainless Steel Material
MI ITEM #07148333
MFR #TLB4040-3.1875-SS

Mfr description
TLB4040-3.1875-SS TAPERED BUSHING -
  • 1-11/16 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,199.57/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.5480 in
  • Bore Diameter  
    3-3/16 in
  • Bushing Size
    4040
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    4.0000 in
  • Max Hub Outside Diameter
    5.7500 in
  • Maximum Bore Diameter  
    4-7/16 in, 100 mm
  • Outside Diameter  
    5.7500 in
  • Screw Thread Size
    1/4 in
  • Stocked Finished Bore
    3.1880 in
  • Weight
    21.244 lbs

Details

  • Bore Type
    Finished Bore
  • Finish
    Precision Machined
  • Manufacturer Catalog Number
    TLB4040-3.1875-SS
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    92.5 ft-lbs
  • UPC_NO
    841946119773
  • Wrench Torque
    1700 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)