Motion
TLB4545-3.1875-SS

PCI
TLB4545-3.1875-SS

Taper Lock Bushing - 4545 Series, 3-3/16 in Bore, 3/4 x 3/5 in Keyway, 300 Stainless Steel Material
MI ITEM #07148357
MFR #TLB4545-3.1875-SS
List Price$5,383.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TLB4545-3.1875-SS

Taper Lock Bushing - 4545 Series, 3-3/16 in Bore, 3/4 x 3/5 in Keyway, 300 Stainless Steel Material
MI ITEM #07148357
MFR #TLB4545-3.1875-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,383.89/each for your price

Overview

Mfr description
TLB4545-3.1875-SS TAPERED BUSHING -
  • 1-11/16 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
  • Made in the USA

Specifications

  • Bushing Size
    4545
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/4 x 3/5 in
  • Length Through Bore
  • Material
    300 Stainless Steel
  • Screw Torque
    126.67 ft-lbs
  • Max Hub Outside Diameter
    6.3750 in
  • Bolt Circle Diameter
    6.1250 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4 in
  • Finish
    Precision Machined
  • UPC_NO
    841946120014
  • Weight
    31.883 lbs
  • Wrench Torque
    2450 in/lb
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text