Motion
TLB5050-4.4375-SS

PCI
TLB5050-4.4375-SS

Taper Lock Bushing - 5050 Series, 4-7/16 in Bore, 1 x 1/2 in Keyway, 300 Stainless Steel Material
Mi Item #07148380
MFR #TLB5050-4.4375-SS
Price$7,876.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TLB5050-4.4375-SS

Taper Lock Bushing - 5050 Series, 4-7/16 in Bore, 1 x 1/2 in Keyway, 300 Stainless Steel Material
Mi Item #07148380
MFR #TLB5050-4.4375-SS

Mfr description
TLB5050-4.4375-SS TAPERED BUSHING -
  • 1-11/16 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,876.38/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.7190 in
  • Bore Diameter  
    4-7/16 in
  • Bushing Size
    5050
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    5.0000 in
  • Max Hub Outside Diameter
    7.0000 in
  • Maximum Bore Diameter  
    5 in, 125 mm
  • Outside Diameter  
    7.0000 in
  • Screw Thread Size
    1/4 in
  • Stocked Finished Bore
    4.4380 in
  • Weight
    34.402 lbs

Details

  • Bore Type
    Finished Bore
  • Finish
    Precision Machined
  • Manufacturer Catalog Number
    TLB5050-4.4375-SS
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    160.83 ft-lbs
  • UPC_NO
    841946120243
  • Wrench Torque
    3100 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)