ProCal Innovations LLC TP20X12TUFP
ProCal Innovations LLC
TP20X12TUFP
Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 29.5000 in Length
MI ITEM #07148387
MFR #TP20X12TUFP
List Price
$627.46
/each
List Price
$627.46
/each
Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 29.5000 in Length
MI ITEM #07148387
MFR #TP20X12TUFP
ProCal Innovations LLC TP20X12TUFP
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 29.5000 in Length
MI ITEM #07148387
MFR #TP20X12TUFP

Availability:
Factory Order
List Price
$627.46
/each
List Price
$627.46
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TP20X12TUFP TOP ANGLE TAKE-UP FRAME
  • PCI Top Angle Take-Up Frames offer heavy duty rugged construction and feature added protection for the threaded adjustment rod
  • The top angle which protects the adjustment rod is easily removable via two bolts offering access to the bearing
  • Top Angle Frames are top mounted and use Take-Up bearings with round bottom housings

Specifications

Bolt Center-to-Center Length
27.5000 in
Bottom Type
Channel Bottom, Channel Bottom
Frame Material
Carbon Steel
Overall Height
8.8438 in
Overall Length
29.5000 in - 29-1/2 in
Rod Diameter
3/4 in
Series
TP
Travel
12.0000 in - 12 in
Weight
37.32 lbs
Product Type
Top Angle Take-Up Frames
Base To Bore Centerline
4.1875 in
Bearing Type
Top Angle Take-Up Frames
Overall Height
8.8438 in, 8.8438 in
Overall Length
29.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data