Motion
TP30X18TUFP

PCI
TP30X18TUFP

Top Angle Take-up Frame - Channel Bottom, 18.0000 in Travel, 36.5000 in Length, 4.0000 in Base, 34.5000 in Bolt Center Length
Mi Item #07148391
MFR #TP30X18TUFP
Price$828.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TP30X18TUFP

Top Angle Take-up Frame - Channel Bottom, 18.0000 in Travel, 36.5000 in Length, 4.0000 in Base, 34.5000 in Bolt Center Length
Mi Item #07148391
MFR #TP30X18TUFP

Mfr description
TP30X18TUFP TOP ANGLE TAKE-UP FRAME
  • PCI Top Angle Take-Up Frames offer heavy duty rugged construction and feature added protection for the threaded adjustment rod
  • The top angle which protects the adjustment rod is easily removable via two bolts offering access to the bearing
  • Top Angle Frames are top mounted and use Take-Up bearings with round bottom housings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$828.20/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    34.5000 in
  • Bolt Size
    0.7500 in
  • Frame Size
    30
  • Overall Height
    10.1250 in
  • Overall Length  
    36.5000 in
  • Overall Width
    4.0000 in
  • Rod Diameter
    1 in
  • Travel
    18.0000 in
  • Weight
    52.53 lbs

Details

  • Bottom Type
    Channel Bottom
  • Duty Type
    Heavy Duty
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Series
    TP
  • Style
    Top Angle
  • UPC_NO
    841946113412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)