Motion
TP50X24TUFP

PCI
TP50X24TUFP

Top Angle Take-Up Frame - Channel Bottom, 24.0000 in Travel, 46.5000 in Length, 4.5000 in Base, 44.0000 in Bolt Center Length
MI ITEM #07148398
MFR #TP50X24TUFP
List Price$1,170.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TP50X24TUFP

Top Angle Take-Up Frame - Channel Bottom, 24.0000 in Travel, 46.5000 in Length, 4.5000 in Base, 44.0000 in Bolt Center Length
MI ITEM #07148398
MFR #TP50X24TUFP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,170.34/each for your price

Overview

Mfr description
TP50X24TUFP TOP ANGLE TAKE-UP FRAME
  • PCI Top Angle Take-Up Frames offer heavy duty rugged construction and feature added protection for the threaded adjustment rod
  • The top angle which protects the adjustment rod is easily removable via two bolts offering access to the bearing
  • Top Angle Frames are top mounted and use Take-Up bearings with round bottom housings

Specifications

  • Frame Type
    Top Angle
  • Travel
    24.0000 in
  • Bottom Type
    Channel Bottom
  • Overall Length
  • Base Width
  • Overall Height
    12.5000 in
  • Frame Material
    Carbon Steel
  • Series
    TP
  • Bolt Center To Center Length
    44.0000 in
  • Rod Diameter
    1-1/4 in
  • UPC_NO
    841946113481
  • Weight
    82.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text