Motion
UTR-1.50-SS

PCI
UTR-1.50-SS

U-Grooved Track Roller - 0.7510 in Roller Width, Sealed
MI ITEM #07148403
MFR #UTR-1.50-SS
Price$374.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTR-1.50-SS

U-Grooved Track Roller - 0.7510 in Roller Width, Sealed
MI ITEM #07148403
MFR #UTR-1.50-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$374.09/each

Specifications

Dimensions

  • Groove Diameter
    0.5000 in
  • Hex Size
    0.1880 in
  • Outside Diameter
    1.5000 in
  • Roller Width  
    0.7510 in
  • Thread Length
    0.5000 in
  • Thread Size  
    7/16-20
  • Weight
    0.33 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    24000 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    250 °F
  • Outside Ring Shape
    U-Grooved
  • Product Type
    U-Groove Cam Followers
  • Radial Dynamic Load Capacity
    560 lbf
  • Radial Static Load Capacity
    270 lbf
  • Roller Material
    Carbon Steel
  • Seal Type
    Rubber Lip
  • Series
    UTR-SS
  • UPC_NO
    841946107855

Overview

Mfr description
UTR-1.50-SS U GROOVE TRACK ROLLER
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought