Motion
UTR-1.75-SS

PCI
UTR-1.75-SS

U-Grooved Track Roller - 0.7510 in Roller Width, Sealed
MI ITEM #07148405
MFR #UTR-1.75-SS
List Price$574.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTR-1.75-SS

U-Grooved Track Roller - 0.7510 in Roller Width, Sealed
MI ITEM #07148405
MFR #UTR-1.75-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$574.64/each for your price

Overview

Mfr description
UTR-1.75-SS U GROOVE TRACK ROLLER
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Width
  • Roller Material
    Carbon Steel
  • Thread Size
  • Closure Type
    Sealed
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    560 lbf
  • Radial Static Load Capacity
    270 lbf
  • Max Rpm
    24000 rpm
  • Thread Length
    0.5000 in
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    UTR-SS
  • UPC_NO
    841946107879
  • Weight
    0.46 lbs
  • Groove Diameter
    0.5000 in
  • Hex Size
    0.1880 in
  • Number Of Rows
    Double
  • Outside Diameter
    1.7500 in
  • Outside Ring Shape
    U-Grooved
  • Product Type
    U-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text