Motion
UTR-2.00

PCI
UTR-2.00

U-Grooved Track Roller - 0.8100 in Roller Width, Sealed
MI ITEM #07148406
MFR #UTR-2.00
List Price$275.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTR-2.00

U-Grooved Track Roller - 0.8100 in Roller Width, Sealed
MI ITEM #07148406
MFR #UTR-2.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.15/each for your price

Overview

Mfr description
UTR-2.00 U GROOVE TRACK ROLLER STUD
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Width
  • Roller Material
    Carbon Steel
  • Thread Size
  • Closure Type
    Sealed
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    1430 lbf
  • Radial Static Load Capacity
    750 lbf
  • Max Rpm
    19000 rpm
  • Thread Length
    0.6250 in
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    UTR
  • UPC_NO
    841946107886
  • Weight
    0.64 lbs
  • Groove Diameter
    0.6250 in
  • Hex Size
    0.1875 in
  • Number Of Rows
    Double
  • Outside Diameter
    2.0000 in
  • Outside Ring Shape
    U-Grooved
  • Product Type
    U-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text