Motion
UTR-2.00-SS

PCI
UTR-2.00-SS

U-Groove Cam Follower - 2.0000 in Roller Dia., 0.8100 in Roller Width, 1.7500 in Point Dia., Sealed
MI ITEM #07148407
MFR #UTR-2.00-SS
List Price$608.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTR-2.00-SS

U-Groove Cam Follower - 2.0000 in Roller Dia., 0.8100 in Roller Width, 1.7500 in Point Dia., Sealed
MI ITEM #07148407
MFR #UTR-2.00-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$608.89/each for your price

Overview

Mfr description
UTR-2.00-SS U GROOVE TRACK ROLLER
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    U-Groove
  • Roller Material
    Carbon Steel
  • Bearing Element
    Ball
  • Thread Size
  • Closure Type
    Sealed
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    1231 lbf
  • Radial Static Load Capacity
    640 lbf
  • Width To Groove Center
    0.4400 in
  • Thread Length
    0.6250 in
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    UTR
  • UPC_NO
    841946107893
  • Weight
    0.64 lbs
  • Product Type
    U-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text