Motion
UTR-3.50E

PCI
UTR-3.50E

U-Groove Cam Follower - 3.5000 in Roller Dia., 1.6500 in Roller Width, 3.0000 in Point Dia., Sealed
MI ITEM #07148410
MFR #UTR-3.50E
List Price$393.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTR-3.50E

U-Groove Cam Follower - 3.5000 in Roller Dia., 1.6500 in Roller Width, 3.0000 in Point Dia., Sealed
MI ITEM #07148410
MFR #UTR-3.50E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$393.76/each for your price

Overview

Mfr description
UTR-3.50E U GROOVE TRACK ROLLER STUD
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    U-Groove
  • Roller Material
    Carbon Steel
  • Bearing Element
    Tapered Rollers
  • Thread Size
  • Closure Type
    Sealed
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    11957 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Width To Groove Center
    0.8800 in
  • Thread Length
    1.1300 in
  • Seal Type
    Rubber Dual Lip
  • Lubrication Type
    Sealed for Life
  • Series
    UTR
  • UPC_NO
    841946107930
  • Weight
    4.05 lbs
  • Product Type
    U-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought