Motion
UTRE-1.50-SS

PCI
UTRE-1.50-SS

U-Groove Cam Follower - 1.5000 in Roller Dia., 0.7510 in Roller Width, 1.2500 in Point Dia., Sealed
MI ITEM #07148412
MFR #UTRE-1.50-SS
List Price$373.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRE-1.50-SS

U-Groove Cam Follower - 1.5000 in Roller Dia., 0.7510 in Roller Width, 1.2500 in Point Dia., Sealed
MI ITEM #07148412
MFR #UTRE-1.50-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$373.18/each for your price

Overview

Mfr description
UTRE-1.50-SS U GROOVE TRACK ROLLER
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    U-Groove
  • Roller Material
    Stainless Steel
  • Bearing Element
    Ball
  • Thread Size
  • Closure Type
    Sealed
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    786 lbf
  • Radial Static Load Capacity
    467 lbf
  • Width To Groove Center
    0.4100 in
  • Eccentricity
    0.030 in
  • Eccentric Bushing Length
    0.4800 in
  • Seal Type
    Fluorocarbon Lip
  • Lubrication Type
    Sealed for Life
  • UPC_NO
    841946108074
  • Weight
    0.33 lbs
  • Product Type
    U-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought