Motion
UTRE-4.50A

PCI
UTRE-4.50A

U-Groove Cam Follower - 4.5000 in Roller Dia., 1.9400 in Roller Width, 4.0000 in Point Dia., Sealed
Mi Item #07148422
MFR #UTRE-4.50A
Price$672.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRE-4.50A

U-Groove Cam Follower - 4.5000 in Roller Dia., 1.9400 in Roller Width, 4.0000 in Point Dia., Sealed
Mi Item #07148422
MFR #UTRE-4.50A

Mfr description
UTRE-4.50A U GROOVE TRACK ROLLER STUD
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.41/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.2300 in
  • Eccentricity
    0.060 in
  • Point Diameter  
    4.0000 in
  • Roller Diameter  
    4.5000 in
  • Roller Width  
    1.9400 in
  • Thread Size  
    1-1/4-12
  • Weight
    8.72 lbs
  • Width To Groove Center
    1.0000 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Operating Temperature Range
    250 °F
  • Product Type
    U-Groove Cam Followers
  • Radial Dynamic Load Capacity
    7393 lbf
  • Radial Static Load Capacity
    5036 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    U-Groove
  • Seal Type
    Rubber Lip
  • UPC_NO
    841946108197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)