Motion
UTRY-1.75

PCI
UTRY-1.75

U-Groove Yoke Roller - 1.7500 in Roller Dia., 0.8750 in Width, 0.4375 in Bore Dia., Sealed
MI ITEM #07148424
MFR #UTRY-1.75
Price$354.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRY-1.75

U-Groove Yoke Roller - 1.7500 in Roller Dia., 0.8750 in Width, 0.4375 in Bore Dia., Sealed
MI ITEM #07148424
MFR #UTRY-1.75

Mfr description
UTRY-1.75 U GROOVE TRACK ROLLER YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.40/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Groove Diameter
    0.5000 in
  • Hole Diameter
    0.4380 in, 11.10 mm
  • Outside Diameter
    1.7500 in, 44.50 mm
  • Overall Width
    0.9370 in
  • Point Diameter
    1.5000 in
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    0.8750 in
  • Shoulder Diameter
    0.9000 in;22.90 mm
  • Tread Width
    0.4400 in
  • Weight
    0.42 lbs
  • Width To Groove Center
    0.4700 in

Details

  • Axial Dynamic Load Capacity
    850 lbf;3781 N
  • Axial Static Load Capacity
    580 lbf;2580 N
  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    7517 N, 1690 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    14000 rpm
  • Product Type
    U-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    1683 lbf
  • Radial Static Load Capacity
    1147 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    U-Grooved
  • Seal Type
    Rubber Lip
  • Series
    UTRY
  • Static Load Capacity
    5115 N, 1150 lbf
  • Type
    U-Grooved
  • UPC_NO
    841946108289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)