Motion
UTRY-2.00-SS

PCI
UTRY-2.00-SS

U-Groove Yoke Roller - 2.0000 in Roller Dia., 1.0000 in Width, 0.5000 in Bore Dia., Sealed
MI ITEM #07148427
MFR #UTRY-2.00-SS
List Price$777.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRY-2.00-SS

U-Groove Yoke Roller - 2.0000 in Roller Dia., 1.0000 in Width, 0.5000 in Bore Dia., Sealed
MI ITEM #07148427
MFR #UTRY-2.00-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$777.03/each for your price

Overview

Mfr description
UTRY-2.00-SS U GROOVE TRACK ROLLER

Specifications

  • Roller Diameter
  • Product Type
    U-Groove Yoke Rollers
  • Roller Width
  • Bore Diameter
  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Groove Diameter
    0.6250 in
  • Overall Width
    1.0630 in
  • Tread Width
    0.5000 in
  • Point Diameter
    1.7500 in
  • Width To Groove Center
    0.5300 in
  • Radial Dynamic Load Capacity
    1683 lbf
  • Radial Static Load Capacity
    1147 lbf
  • Roller Material
    Stainless Steel
  • Max Operating Temperature
    250 °F
  • Seal Type
    Fluorocarbon Lip
  • Lubrication Type
    Sealed for Life
  • Series
    UTRY-SS
  • UPC_NO
    841946108319
  • Weight
    0.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought