Motion
UTRY-2.50

PCI
UTRY-2.50

U-Groove Yoke Roller - 2.5000 in Roller Dia., 1.2500 in Width, 0.6255 in Bore Dia., Sealed
Mi Item #07148428
MFR #UTRY-2.50
Price$380.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRY-2.50

U-Groove Yoke Roller - 2.5000 in Roller Dia., 1.2500 in Width, 0.6255 in Bore Dia., Sealed
Mi Item #07148428
MFR #UTRY-2.50

Mfr description
UTRY-2.50 U GROOVE TRACK ROLLER YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.63/each

Specifications

Dimensions

  • Bore Diameter  
    0.6255 in
  • Hole Diameter
    0.6255 in, 15.90 mm
  • Outside Diameter
    2.5000 in
  • Point Diameter
    2.0000 in, 50.80 mm
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.2500 in
  • Shoulder Diameter
    1.1000 in;27.90 mm
  • Tread Width
    0.7100 in;18 mm
  • Weight
    1.19 lbs
  • Width To Groove Center
    0.6600 in;16.80 mm

Details

  • Axial Dynamic Load Capacity
    1820 lbf;8096 N
  • Axial Static Load Capacity
    1130 lbf;5026 N
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    16147 N, 3630 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    11000 rpm
  • Product Type
    U-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    3630 lbf
  • Radial Static Load Capacity
    10008 N, 2250 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    U-Grooved
  • Seal Type
    Rubber Lip
  • Series
    UTRY
  • Static Load Capacity
    10008 N, 2250 lbf
  • Type
    U-Grooved
  • UPC_NO
    841946108326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)