Motion
UTRY-3.50A

PCI
UTRY-3.50A

U-Grooved Track Roller
MI ITEM #07148431
MFR #UTRY-3.50A
List Price$467.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRY-3.50A

U-Grooved Track Roller
MI ITEM #07148431
MFR #UTRY-3.50A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$467.60/each for your price

Overview

Mfr description
UTRY-3.50A U GROOVE TRACK ROLLER YOKE

Specifications

  • Product Type
    U-Groove Yoke Rollers
  • Roller Width
  • Bore Diameter
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    6120 lbf
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    UTRY
  • UPC_NO
    841946108364
  • Weight
    3.3 lbs
  • Material
    Carbon Steel
  • Max Rpm
    7000 rpm
  • Outside Diameter
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought