Motion
UTRY-3.50A-SS

PCI
UTRY-3.50A-SS

U-Groove Yoke Roller - 3.5000 in Roller Dia., 1.7500 in Width, 1.0000 in Bore Dia., Sealed
Mi Item #07148432
MFR #UTRY-3.50A-SS
Price$1,090.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRY-3.50A-SS

U-Groove Yoke Roller - 3.5000 in Roller Dia., 1.7500 in Width, 1.0000 in Bore Dia., Sealed
Mi Item #07148432
MFR #UTRY-3.50A-SS

Mfr description
UTRY-3.50A-SS U GROOVE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,090.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Groove Diameter
    1.0000 in
  • Hole Diameter
    1.0005 in, 25.40 mm
  • Outside Diameter
    3.5000 in, 88.90 mm
  • Overall Width
    1.8130 in
  • Point Diameter
    3.0000 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.7500 in
  • Shoulder Diameter
    1.8000 in;45.70 mm
  • Tread Width
    0.8700 in
  • Weight
    3.3 lbs
  • Width To Groove Center
    0.9100 in

Details

  • Axial Dynamic Load Capacity
    1260 lbf;5605 N
  • Axial Static Load Capacity
    1150 lbf;5115 N
  • Bearing Element
    Ball
  • Bearing Material
    Stainless Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    22375 N, 5030 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    7000 rpm
  • Product Type
    U-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    6118 lbf
  • Radial Static Load Capacity
    4586 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    U-Grooved
  • Seal Type
    Fluorocarbon Lip
  • Series
    UTRY-SS
  • Static Load Capacity
    20417 N, 4590 lbf
  • Type
    U-Grooved
  • UPC_NO
    841946108371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)