Motion
UTRY-4.50A-SS

PCI
UTRY-4.50A-SS

U-Groove Yoke Roller - 4.5000 in Roller Dia., 2.2500 in Width, 1.2500 in Bore Dia., Sealed
Mi Item #07148436
MFR #UTRY-4.50A-SS
Price$1,333.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRY-4.50A-SS

U-Groove Yoke Roller - 4.5000 in Roller Dia., 2.2500 in Width, 1.2500 in Bore Dia., Sealed
Mi Item #07148436
MFR #UTRY-4.50A-SS

Mfr description
UTRY-4.50A-SS U GROOVE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,333.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Groove Diameter
    1.0000 in
  • Hole Diameter
    1.2505 in, 31.80 mm
  • Outside Diameter
    4.5000 in, 114.29 mm
  • Overall Width
    2.3130 in
  • Point Diameter
    4.0000 in
  • Roller Diameter  
    4.5000 in
  • Roller Width  
    2.2500 in
  • Shoulder Diameter
    2.0000 in;50.80 mm
  • Tread Width
    0.8700 in
  • Weight
    7.93 lbs
  • Width To Groove Center
    1.1600 in

Details

  • Axial Dynamic Load Capacity
    1330 lbf;5916 N
  • Axial Static Load Capacity
    1290 lbf;5738 N
  • Bearing Element
    Ball
  • Bearing Material
    Stainless Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    23665 N, 5320 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    6300 rpm
  • Product Type
    U-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    6483 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    U-Grooved
  • Seal Type
    Fluorocarbon Lip
  • Series
    UTRY-SS
  • Static Load Capacity
    22819 N, 5130 lbf
  • Type
    U-Grooved
  • UPC_NO
    841946108418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)