Motion
UTRY-5.50

PCI
UTRY-5.50

U-Groove Yoke Roller - 5.5000 in Roller Dia., 2.7500 in Width, 1.7500 in Bore Dia., Sealed
MI ITEM #07148438
MFR #UTRY-5.50
List Price$952.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRY-5.50

U-Groove Yoke Roller - 5.5000 in Roller Dia., 2.7500 in Width, 1.7500 in Bore Dia., Sealed
MI ITEM #07148438
MFR #UTRY-5.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$952.48/each for your price

Overview

Mfr description
UTRY-5.50 U GROOVE TRACK ROLLER YOKE

Specifications

  • Roller Diameter
  • Product Type
    U-Groove Yoke Rollers
  • Roller Width
  • Bore Diameter
  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Groove Diameter
    1.2500 in
  • Overall Width
    2.8750 in
  • Tread Width
    1.0000 in
  • Point Diameter
    5.0000 in
  • Width To Groove Center
    1.4400 in
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Seal Type
    Rubber Dual Lip
  • Lubrication Type
    Sealed for Life
  • Series
    UTRY
  • UPC_NO
    841946108432
  • Weight
    15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought