Motion
UTRY-7.00

PCI
UTRY-7.00

U-Grooved Track Roller
MI ITEM #07148440
MFR #UTRY-7.00
Your Price$2,672.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRY-7.00

U-Grooved Track Roller
MI ITEM #07148440
MFR #UTRY-7.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,672.63/each(List $3,207.16)

Overview

Mfr description
UTRY-7.00 U GROOVE TRACK ROLLER YOKE

Specifications

  • Product Type
    U-Groove Yoke Rollers
  • Roller Width
  • Bore Diameter
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    37990 lbf
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Seal Type
    Dual Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    UTRY
  • UPC_NO
    841946108470
  • Weight
    25.42 lbs
  • Material
    Carbon Steel
  • Max Rpm
    1250 rpm
  • Outside Diameter
    6.9380 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text