Motion
VTR-7.50-SS

PCI
VTR-7.50-SS

V-Groove Cam Follower - 7.5000 in Roller Dia., 2.9400 in Roller Width, 6.0000 in Point Dia., Sealed
MI ITEM #07148446
MFR #VTR-7.50-SS
Price$4,716.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-7.50-SS

V-Groove Cam Follower - 7.5000 in Roller Dia., 2.9400 in Roller Width, 6.0000 in Point Dia., Sealed
MI ITEM #07148446
MFR #VTR-7.50-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,716.22/each

Specifications

Dimensions

  • Point Diameter  
    6.0000 in
  • Roller Diameter  
    7.5000 in
  • Roller Width  
    2.9400 in
  • Thread Length
    3.2500 in
  • Thread Size  
    2-1/2-12
  • Weight
    39.14 lbs
  • Width To Groove Center
    6.0000 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Dual Lip
  • Series
    VTR-SS
  • Stud Material
    Stainless Steel
  • UPC_NO
    841946108654

Overview

Mfr description
VTR-7.50-SS V GROOVE TRACK ROLLER
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought