Motion
VTRY-14.50

PCI
VTRY-14.50

V-groove Yoke Roller - 14.5000 in Roller Dia., 5.2500 in Width, 4.2560 in Bore Dia., Sealed
Mi Item #07148458
MFR #VTRY-14.50
Price$7,125.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-14.50

V-groove Yoke Roller - 14.5000 in Roller Dia., 5.2500 in Width, 4.2560 in Bore Dia., Sealed
Mi Item #07148458
MFR #VTRY-14.50

Mfr description
VTRY-14.50 V GROOVE TRACK ROLLER YOKE
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,125.89/each

Specifications

Dimensions

  • Bore Diameter  
    4.2560 in
  • Groove Angle
    90 °
  • Groove Diameter
    13.0000 in
  • Overall Width
    5.5000 in
  • Point Diameter  
    13.0000 in
  • Roller Diameter  
    14.5000 in
  • Roller Width  
    5.2500 in
  • Weight
    204.21 lbs
  • Width To Groove Center
    2.7500 in

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    650 rpm
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    137300 lbf
  • Radial Static Load Capacity
    276000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    VTRY
  • UPC_NO
    841946108876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)