Motion
VTRY-20.50

PCI
VTRY-20.50

V-Groove Yoke Roller - 20.5000 in Roller Dia., 5.2500 in Width, 4.2560 in Bore Dia., Sealed
MI ITEM #07148463
MFR #VTRY-20.50
List Price$9,848.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-20.50

V-Groove Yoke Roller - 20.5000 in Roller Dia., 5.2500 in Width, 4.2560 in Bore Dia., Sealed
MI ITEM #07148463
MFR #VTRY-20.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,848.68/each for your price

Overview

Mfr description
VTRY-20.50 V GROOVE TRACK ROLLER YOKE
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Point Diameter
  • Bearing Element
    Tapered Rollers
  • Seal Type
    Rubber Lip
  • Closure Type
    Sealed
  • Overall Width
    5.5000 in
  • Roller Material
    Carbon Steel
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    137300 lbf
  • Radial Static Load Capacity
    276000 lbf
  • Lubrication Type
    Sealed for Life
  • Groove Angle
    90 °
  • Groove Diameter
    19.0000 in
  • Width To Groove Center
    2.7500 in
  • Series
    VTRY
  • UPC_NO
    841946108944
  • Weight
    442.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text