Motion
XTB15-1.3750-SS

PCI
XTB15-1.3750-SS

Conveyor Bushing - XTB 15 Bushing, 1.3750 in Bore, 2.8750 in Flg OD, 0.7500 in LTB, 300 Stainless Steel Material
Mi Item #07148485
MFR #XTB15-1.3750-SS
Price$266.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTB15-1.3750-SS

Conveyor Bushing - XTB 15 Bushing, 1.3750 in Bore, 2.8750 in Flg OD, 0.7500 in LTB, 300 Stainless Steel Material
Mi Item #07148485
MFR #XTB15-1.3750-SS

Mfr description
XTB15-1.3750-SS TAPERED BUSHING -
  • 2 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.39/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Bushing Size
    XTB 15
  • Flange Outside Diameter
    2.8750 in
  • Keyway Size
    5/16 x 5/32 in

Details

  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)