Motion
XTB15-1.5000-SS

PCI
XTB15-1.5000-SS

Conveyor Bushing - XTB 15 Bushing, 1.5000 in Bore, 2.8750 in Flg OD, 0.7500 in LTB, 300 Stainless Steel Material
Mi Item #07148487
MFR #XTB15-1.5000-SS
Price$231.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTB15-1.5000-SS

Conveyor Bushing - XTB 15 Bushing, 1.5000 in Bore, 2.8750 in Flg OD, 0.7500 in LTB, 300 Stainless Steel Material
Mi Item #07148487
MFR #XTB15-1.5000-SS

Mfr description
XTB15-1.5000-SS TAPERED BUSHING -
  • 2 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.64/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Bushing Size
    XTB 15
  • Flange Outside Diameter
    2.8750 in
  • Keyway Size
    3/8 x 1/8 in

Details

  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)