Overview
Mfr description
XTB15-20MM-SS TAPERED BUSHING - (XT15)
- 2 in Taper per Foot
- Stock Availability
- Inch and Metric Bore Sizes
- Made in the USA
Specifications
- Bore Diameter20 mm
- Bushing SizeXTB 15
- Flange Outside Diameter2.8750 in
- Material300 Stainless Steel
- Keyway Size6 x 2.8 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data