Motion
XTB20-20MM-SS

PCI
XTB20-20MM-SS

Conveyor Bushing - XTB 20 Bushing, 20 mm Bore, 3.7500 in Flg OD, 0.9370 in LTB, 300 Stainless Steel Material
MI ITEM #07148506
MFR #XTB20-20MM-SS
Price$355.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTB20-20MM-SS

Conveyor Bushing - XTB 20 Bushing, 20 mm Bore, 3.7500 in Flg OD, 0.9370 in LTB, 300 Stainless Steel Material
MI ITEM #07148506
MFR #XTB20-20MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$355.22/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bushing Size
    XTB 20
  • Flange Outside Diameter
    3.7500 in
  • Keyway Size
    6 x 2.8 mm

Details

  • Material
    300 Stainless Steel

Overview

Mfr description
XTB20-20MM-SS TAPERED BUSHING - (XT20)
  • 2 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought