Overview
Mfr description
XTB20-30MM-SS TAPERED BUSHING - (XT20)
- 2 in Taper per Foot
- Stock Availability
- Inch and Metric Bore Sizes
- Made in the USA
Specifications
- Bore Diameter30 mm
- Bushing SizeXTB 20
- Flange Outside Diameter3.7500 in
- Material300 Stainless Steel
- Keyway Size8 x 3.3 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data