Specifications
Dimensions
- Bore Diameter35 mm
- Bushing SizeXTB 20
- Flange Outside Diameter3.7500 in
- Keyway Size10 x 3.3 mm
Details
- Material300 Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)