Motion
XTB25-2.1875-SS

PCI
XTB25-2.1875-SS

Conveyor Bushing - XTB 25 Bushing, 2.1875 in Bore, 4.4380 in Flg OD, 1.2500 in LTB, 300 Stainless Steel Material
Mi Item #07148525
MFR #XTB25-2.1875-SS
Price$533.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTB25-2.1875-SS

Conveyor Bushing - XTB 25 Bushing, 2.1875 in Bore, 4.4380 in Flg OD, 1.2500 in LTB, 300 Stainless Steel Material
Mi Item #07148525
MFR #XTB25-2.1875-SS

Mfr description
XTB25-2.1875-SS TAPERED BUSHING -
  • 2 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$533.87/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Bushing Size
    XTB 25
  • Flange Outside Diameter
    4.4380 in
  • Keyway Size
    1/2 x 1/4 in

Details

  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)