Motion
XTB25-2.4375-SS

PCI
XTB25-2.4375-SS

Conveyor Bushing - XTB 25 Bushing, 2.4375 in Bore, 4.4380 in Flg OD, 1.2500 in LTB, 300 Stainless Steel Material
MI ITEM #07148528
MFR #XTB25-2.4375-SS
Your Price$446.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTB25-2.4375-SS

Conveyor Bushing - XTB 25 Bushing, 2.4375 in Bore, 4.4380 in Flg OD, 1.2500 in LTB, 300 Stainless Steel Material
MI ITEM #07148528
MFR #XTB25-2.4375-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$446.39/each(List $513.35)

Overview

Mfr description
XTB25-2.4375-SS TAPERED BUSHING -
  • 2 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
  • Made in the USA

Specifications

  • Bore Diameter
    2.4375 in
  • Bushing Size
    XTB 25
  • Flange Outside Diameter
    4.4380 in
  • Material
    300 Stainless Steel
  • Keyway Size
    5/8 x 1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text