Specifications
Dimensions
- Bore Diameter50 mm
- Bushing SizeXTB 25
- Flange Outside Diameter4.4380 in
- Keyway Size14 x 3.8 mm
Details
- Material300 Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)