Specifications
Dimensions
- Bore Diameter60 mm
- Bushing SizeXTB 25
- Flange Outside Diameter4.4380 in
- Keyway Size18 x 4.4 mm
Details
- Material300 Stainless Steel
Overview
Mfr description
XTB25-60MM-SS TAPERED BUSHING - (XT25)
- 2 in Taper per Foot
- Stock Availability
- Inch and Metric Bore Sizes
- Made in the USA