Motion
XTB30-1.5000-SS

PCI
XTB30-1.5000-SS

Conveyor Bushing - XTB 30 Bushing, 1.5000 in Bore, 5.3130 in Flg OD, 1.3750 in LTB, 300 Stainless Steel Material
Mi Item #07148541
MFR #XTB30-1.5000-SS
Price$837.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTB30-1.5000-SS

Conveyor Bushing - XTB 30 Bushing, 1.5000 in Bore, 5.3130 in Flg OD, 1.3750 in LTB, 300 Stainless Steel Material
Mi Item #07148541
MFR #XTB30-1.5000-SS

Mfr description
XTB30-1.5000-SS TAPERED BUSHING -
  • 2 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$837.00/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Bushing Size
    XTB 30
  • Flange Outside Diameter
    5.3130 in
  • Keyway Size
    3/8 x 3/16 in

Details

  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)