Motion
XTB30-1.9375-SS

PCI
XTB30-1.9375-SS

Conveyor Bushing - XTB 30 Bushing, 1.9375 in Bore, 5.3130 in Flg OD, 1.3750 in LTB, 300 Stainless Steel Material
MI ITEM #07148545
MFR #XTB30-1.9375-SS
List Price$804.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTB30-1.9375-SS

Conveyor Bushing - XTB 30 Bushing, 1.9375 in Bore, 5.3130 in Flg OD, 1.3750 in LTB, 300 Stainless Steel Material
MI ITEM #07148545
MFR #XTB30-1.9375-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$804.81/each for your price

Overview

Mfr description
XTB30-1.9375-SS TAPERED BUSHING -
  • 2 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
  • Made in the USA

Specifications

  • Bore Diameter
    1.9375 in
  • Bushing Size
    XTB 30
  • Flange Outside Diameter
    5.3130 in
  • Material
    300 Stainless Steel
  • Keyway Size
    1/2 x 1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text