Specifications
Dimensions
- Bore Diameter2.6875 in
- Bushing SizeXTB 30
- Flange Outside Diameter5.3130 in
- Keyway Size5/8 x 5/16 in
Details
- Material300 Stainless Steel
Overview
Mfr description
XTB30-2.6875-SS TAPERED BUSHING -
- 2 in Taper per Foot
- Stock Availability
- Inch and Metric Bore Sizes
- Made in the USA