Overview
Mfr description
XTB30-60MM-SS TAPERED BUSHING - (XT30)
- 2 in Taper per Foot
- Stock Availability
- Inch and Metric Bore Sizes
- Made in the USA
Specifications
- Bore Diameter60 mm
- Bushing SizeXTB 30
- Flange Outside Diameter5.3130 in
- Material300 Stainless Steel
- Keyway Size18 x 4.4 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data