Motion
XTB35-2.3750-SS

PCI
XTB35-2.3750-SS

Conveyor Bushing - XTB 35 Bushing, 2.3750 in Bore, 6.3130 in Flg OD, 1.6880 in LTB, 300 Stainless Steel Material
Mi Item #07148567
MFR #XTB35-2.3750-SS
Price$1,135.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTB35-2.3750-SS

Conveyor Bushing - XTB 35 Bushing, 2.3750 in Bore, 6.3130 in Flg OD, 1.6880 in LTB, 300 Stainless Steel Material
Mi Item #07148567
MFR #XTB35-2.3750-SS

Mfr description
XTB35-2.3750-SS TAPERED BUSHING -
  • 2 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,135.17/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Bushing Size
    XTB 35
  • Flange Outside Diameter
    6.3130 in
  • Keyway Size
    5/8 x 5/16 in

Details

  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)