Motion
XTB40-2.8750-SS

PCI
XTB40-2.8750-SS

Conveyor Bushing - XTB 40 Bushing, 2.8750 in Bore, 7.1250 in Flg OD, 1.9430 in LTB, 300 Stainless Steel Material
MI ITEM #07148588
MFR #XTB40-2.8750-SS
List Price$1,384.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTB40-2.8750-SS

Conveyor Bushing - XTB 40 Bushing, 2.8750 in Bore, 7.1250 in Flg OD, 1.9430 in LTB, 300 Stainless Steel Material
MI ITEM #07148588
MFR #XTB40-2.8750-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,384.56/each for your price

Overview

Mfr description
XTB40-2.8750-SS TAPERED BUSHING -
  • 2 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
  • Made in the USA

Specifications

  • Bore Diameter
    2.8750 in
  • Bushing Size
    XTB 40
  • Flange Outside Diameter
    7.1250 in
  • Material
    300 Stainless Steel
  • Keyway Size
    3/4 x 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text