Motion
XTB40-3.2500-SS

PCI
XTB40-3.2500-SS

Conveyor Bushing - XTB 40 Bushing, 3.2500 in Bore, 7.1250 in Flg OD, 1.9430 in LTB, 300 Stainless Steel Material
Mi Item #07148592
MFR #XTB40-3.2500-SS
Price$1,439.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTB40-3.2500-SS

Conveyor Bushing - XTB 40 Bushing, 3.2500 in Bore, 7.1250 in Flg OD, 1.9430 in LTB, 300 Stainless Steel Material
Mi Item #07148592
MFR #XTB40-3.2500-SS

Mfr description
XTB40-3.2500-SS TAPERED BUSHING -
  • 2 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,439.95/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Bushing Size
    XTB 40
  • Flange Outside Diameter
    7.1250 in
  • Keyway Size
    3/4 x 3/8 in

Details

  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)