Motion
XTB45-2.7500-SS

PCI
XTB45-2.7500-SS

Conveyor Bushing - XTB 45 Bushing, 2.7500 in Bore, 8.0000 in Flg OD, 2.3750 in LTB, 300 Stainless Steel Material
MI ITEM #07148603
MFR #XTB45-2.7500-SS
List Price$3,046.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTB45-2.7500-SS

Conveyor Bushing - XTB 45 Bushing, 2.7500 in Bore, 8.0000 in Flg OD, 2.3750 in LTB, 300 Stainless Steel Material
MI ITEM #07148603
MFR #XTB45-2.7500-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,046.03/each for your price

Overview

Mfr description
XTB45-2.7500-SS TAPERED BUSHING -
  • 2 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
  • Made in the USA

Specifications

  • Bore Diameter
    2.7500 in
  • Bushing Size
    XTB 45
  • Flange Outside Diameter
    8.0000 in
  • Material
    300 Stainless Steel
  • Keyway Size
    5/8 x 5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text