Motion
XTB45-3.1250-SS

PCI
XTB45-3.1250-SS

Conveyor Bushing - XTB 45 Bushing, 3.1250 in Bore, 8.0000 in Flg OD, 2.3750 in LTB, 300 Stainless Steel Material
MI ITEM #07148607
MFR #XTB45-3.1250-SS
Price$3,167.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTB45-3.1250-SS

Conveyor Bushing - XTB 45 Bushing, 3.1250 in Bore, 8.0000 in Flg OD, 2.3750 in LTB, 300 Stainless Steel Material
MI ITEM #07148607
MFR #XTB45-3.1250-SS

Mfr description
XTB45-3.1250-SS TAPERED BUSHING -
  • 2 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,167.88/each

Specifications

Dimensions

  • Bore Diameter
    3.1250 in
  • Bushing Size
    XTB 45
  • Flange Outside Diameter
    8.0000 in
  • Keyway Size
    3/4 x 3/8 in

Details

  • Material
    300 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)