Overview
Mfr description
XTB50-3.8750-SS TAPERED BUSHING -
- 2 in Taper per Foot
- Stock Availability
- Inch and Metric Bore Sizes
- Made in the USA
Specifications
- Bore Diameter3.8750 in
- Bushing SizeXTB 50
- Flange Outside Diameter10.1250 in
- Material300 Stainless Steel
- Keyway Size1 x 1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data