Motion
XTB50-4.5000-SS

PCI
XTB50-4.5000-SS

Conveyor Bushing - XTB 50 Bushing, 4.5000 in Bore, 10.1250 in Flg OD, 2.7500 in LTB, 300 Stainless Steel Material
Mi Item #07148626
MFR #XTB50-4.5000-SS
Price$5,138.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTB50-4.5000-SS

Conveyor Bushing - XTB 50 Bushing, 4.5000 in Bore, 10.1250 in Flg OD, 2.7500 in LTB, 300 Stainless Steel Material
Mi Item #07148626
MFR #XTB50-4.5000-SS

Mfr description
XTB50-4.5000-SS TAPERED BUSHING -
  • 2 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,138.77/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Bushing Size
    XTB 50
  • Flange Outside Diameter
    10.1250 in
  • Keyway Size
    1 x 1/2 in

Details

  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)