Overview
Mfr description
XTB50-5.0000-SS TAPERED BUSHING -
- 2 in Taper per Foot
- Stock Availability
- Inch and Metric Bore Sizes
- Made in the USA
Specifications
- Bore Diameter5.0000 in
- Bushing SizeXTB 50
- Flange Outside Diameter10.1250 in
- Material300 Stainless Steel
- Keyway Size1-1/4 x 5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data