Motion
XTH20-SS

PCI
XTH20-SS

QD Weld-On Bushing Hub - Fits XTB20 Bushings, 0.7500 to 2.0000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07148629
MFR #XTH20-SS
Price$216.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTH20-SS

QD Weld-On Bushing Hub - Fits XTB20 Bushings, 0.7500 to 2.0000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07148629
MFR #XTH20-SS

Mfr description
XTH20-SS TAPERED HUB - (XTH20) STYLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.58/each

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 to 2.0000 in
  • Bushing Size
    XTB20
  • Flange Thickness
    0.2500 in
  • Outside Diameter  
    4.1250 in
  • Overall Length  
    0.8125 in
  • Pilot Diameter  
    3.8125 in
  • Screw Thread Size
    5/16 in
  • Weight
    3.140 lbs

Details

  • Finish
    Precision Machined
  • Flange Type
    Flanged
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Type
    Weld On QD Bushing Hubs
  • UPC_NO
    841946121806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)