Motion
XTH25-SS

PCI
XTH25-SS

QD Weld-On Bushing Hub - Fits XTB25 Bushings, 1.0000 to 2.5000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07148630
MFR #XTH25-SS
Price$285.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTH25-SS

QD Weld-On Bushing Hub - Fits XTB25 Bushings, 1.0000 to 2.5000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07148630
MFR #XTH25-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$285.22/each

Specifications

Dimensions

  • Bushing Bore Range
    1.0000 to 2.5000 in
  • Bushing Size
    XTB25
  • Flange Thickness
    0.3125 in
  • Outside Diameter  
    4.7500 in
  • Overall Length  
    1.1250 in
  • Pilot Diameter  
    4.3750 in
  • Screw Thread Size
    3/8 in
  • Weight
    5.761 lbs

Details

  • Finish
    Precision Machined
  • Flange Type
    Flanged
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • UPC_NO
    841946121813

Overview

Mfr description
XTH25-SS TAPERED HUB - (XTH25) STYLE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought