Motion
XTH30-SS

PCI
XTH30-SS

QD Weld-On Bushing Hub - Fits XTB30 Bushings, 1.4375 to 3.0000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07148631
MFR #XTH30-SS
Price$484.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTH30-SS

QD Weld-On Bushing Hub - Fits XTB30 Bushings, 1.4375 to 3.0000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07148631
MFR #XTH30-SS

Mfr description
XTH30-SS TAPERED HUB - (XTH30) STYLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.35/each

Specifications

Dimensions

  • Bushing Bore Range
    1.4375 to 3.0000 in
  • Bushing Size
    XTB30
  • Flange Thickness
    0.3750 in
  • Outside Diameter  
    6.0000 in
  • Overall Length  
    1.2500 in
  • Pilot Diameter  
    5.7500 in
  • Screw Thread Size
    7/16 in
  • Weight
    10.214 lbs

Details

  • Finish
    Precision Machined
  • Flange Type
    Flanged
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Type
    Weld On QD Bushing Hubs
  • UPC_NO
    841946121820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)