Motion
XTH35-SS

PCI
XTH35-SS

QD Weld-On Bushing Hub - Fits XTB35 Bushings, 1.9375 to 3.5000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07148632
MFR #XTH35-SS
List Price$951.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTH35-SS

QD Weld-On Bushing Hub - Fits XTB35 Bushings, 1.9375 to 3.5000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07148632
MFR #XTH35-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$951.51/each for your price

Overview

Mfr description
XTH35-SS TAPERED HUB - (XTH35) STYLE,

Specifications

  • Bushing Size
    XTB35
  • Bushing Bore Range
    1.9375 to 3.5000 in
  • Material
    300 Stainless Steel
  • Outside Diameter
  • Pilot Diameter
  • Flange Type
    Flanged
  • Overall Length
  • Flange Thickness
    0.4375 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1/2 in
  • Finish
    Precision Machined
  • UPC_NO
    841946121837
  • Weight
    14.943 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text